Beli power supply 24 vdc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  2. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  3. DV Power Supply AC to DC Single Output
    Mulai

    Rp199.900

    DV Power Supply AC to DC Single Output
    Deskripsi:
    Power Supply.
    atribut:
    • AC Input (VAC): 220
  4. Autonics Power Electronic SMPS Panel Mount SPA Series
    Mulai

    Rp799.900

    Autonics Power Electronic SMPS Panel Mount SPA Series
    Deskripsi:
    The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
  5. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  6. SOLAHD DC Power Supply Accessories
    Mulai

    Rp4.399.900

    SOLAHD DC Power Supply Accessories
    Deskripsi:
    These accessories are designed for use with DC power supplies, which help to convert AC voltage into DC voltage, and provide consistent DC power to machinery and equipment.
    atribut:
    • UNSPSC: 39121004
    • AMPS: 20
    • Case Material: Metal
    • Depth (inch): 4.55
    • For use with: Sola SDN Series DC Power Supplies
    • Height (inch): 4.88
    • Input Voltage (V): 24 (DC)
    • Output Noise (mV): Less Than 3.0
    • Peak Amps (A): 20
    • Standards: CE; CUL/CSA; UL
    • Status indicator: Green LED
    • Temperature Range (°F): -13 to 185
    • Voltage Output (V): 24 (DC)
    • Width (inch): 1.97
  7. Fort Power Supply Single Output DIN Rail (Catu Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Fort Power Supply Single Output DIN Rail (Catu Daya)
    atribut:
    • Material: Metal/Iron
    • Input Voltage (V AC): 100-240
    • Type: Single Output
  8. Phoenix Contact Power Supply Accessories
    Mulai

    Rp2.599.900

    Phoenix Contact Power Supply Accessories
    Deskripsi:
    QUINT4-DIODE/12- 24DC/2X20/1X40 is a redundancy module for uniform redundancy up to the consumer. A safe redundant system is the result of the parallel connection of two power supply units which are decoupled from one another. To further increase system availability, QUINT DIODE provides the solution decoupling with diode. Approved by UL/C-UL listed UL 508, UL/C-UL, UL 60950-1, UL ANSI/ISA-12.12.01 class I, division 2, groups A, B, C, D (hazardous location).
    atribut:
    • Product Range: QUINT DIODE Series
    • For use with: Phoenix Contact QUINT Series Uninterruptible Power Supplies
    • Accessory Type: Diode Module
    • Dimensions (WxHxD) (mm): 50x130x125
  9. SUNLUX Power Supply Single Output 24V DC
    Mulai

    Rp239.900

    SUNLUX Power Supply Single Output 24V DC
    Deskripsi:
    Single Output.
    atribut:
    • Output voltage (V): DC 24
  10. WIEGMANN Electrical Enclosure
    Mulai

    Rp499.900

    WIEGMANN Electrical Enclosure
    Deskripsi:
    Ideal for above-ground protection of electrical components, these enclosures feature a sloped top to keep contaminants from collecting on the surface. Select models based on NEMA rating for your specific application. NEMA 3 models protect against ingress of water from rain, snow, and sleet, as well as ingress of solids such as dust, lint, fibers, and flyings. NEMA 3R models add corrosion resistance. NEMA 4 models protect against dirt, rain, sleet, snow, windblown dust, splashing water, and the external formation of ice in indoor and outdoor settings. NEMA 4X rated models add corrosion resistance. NEMA 12 rated models protect against dirt, dust, lint, fibers and flyings, as well as dripping and light splashing of liquids. NEMA 13 rated models provide the same protection as NEMA 12 models, while also protecting against the spraying and splashing, and seepage of water, oil, and noncorrosive coolants.
  11. SOLAHD DC Power Supply (Catu Daya DC)
    Mulai

    Rp2.299.900

    SOLAHD DC Power Supply (Catu Daya DC)
    Deskripsi:
    Power supplies feature an industry standard footprint and easy screw terminal connections. Linear, low-noise technology provides quiet, smooth DC performance and tight load and line regulation at 0.05%. Suitable for industrial control and process systems. UL and C-UL recognized, CE Certified, and TUV.Operating temp. range: 0° to 50°CLow output noise: 3mV
  12. Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Mulai

    Rp429.900

    Autonics Power Electronic SMPS Din Rail Mount SPB Series
    Deskripsi:
    The SPB series switching mode power supplies offer high power conversion efficiency and stable power supply with low noise and ripple and minimal heat generation. The switching mode power supplies can be easily clipped onto DIN rails or mounted using screws. The slim and compact design also allows space-saving installation. The series also features various safety and user-friendly features including terminal protection covers (SPB-060/120/180/240) and rising clamp type terminals (SPB-015/030). Various output power models are available for application in diverse environments.
  13. Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 12V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 12
  14. MEAN WELL Single Output Switching Power Supply LRS Series
    Mulai

    Rp239.900

    MEAN WELL Single Output Switching Power Supply LRS Series
    Deskripsi:
    150W Single Output Switching Power Supply
  15. Flojet Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Mulai

    Rp5.399.900

    Flojet Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Acetal housing air-operated double diaphragm pumps are made of a durable plastic that resists abrasion better than most metals. Acetal is highly resistant to solvents and prevents static discharge from occurring during operation; however, these pumps should not be used in applications transferring bases or acids.
    atribut:
    • Air inlet (inch): 1/4 Barbed
    • Display Qty: 1
    • Display Sell UOM: EA
    • Manifold Connection: Single Port
    • Max. Solid Dia. (inch): 0.13
    • Maximum Media Temperature (°F): 120
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
    • Valve Type: Ball
  16. OMRON Switching Power Supply (Catu Daya)
    Mulai

    Rp749.900

    OMRON Switching Power Supply (Catu Daya)
    Deskripsi:
    No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
Daftar Harga power supply 24 vdc Terbaru October 2026
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900
TDK-Lambda Power SupplyRp399.900
DV Power Supply AC to DC Single OutputRp199.900
Autonics Power Electronic SMPS Panel Mount SPA SeriesRp799.900
OMRON DC Power Supply (Catu Daya DC)Rp1.999.900
WEIDMULLER Connect Power 1-Phase Pro-ERp289.900
SOLAHD DC Power Supply AccessoriesRp4.399.900
Fort Power Supply Single Output DIN Rail (Catu Daya)Rp559.900
Phoenix Contact Power Supply AccessoriesRp2.599.900
SUNLUX Power Supply Single Output 24V DCRp239.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)